IKO International Inc.
BSPG25100SL
BSPG Series Stainless Steel Built-in Rack and Pinion Type Slide Unit
Item #116092604
- 18.4 mm Rail Width
- Stainless Steel Bearing Material
- BSPG Series
| Static Load Rating | 1050 N |
| Rail Length | 100 mm |
| Rail Width | 18.4 mm |
| Type | Precision Linear Slide Unit |
| Nominal Size | 25 mm |
| Dynamic Load Rating | 1460 N |
| Overall Width | 25 mm |
| Preload | Standard |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Series | BSPG |
| No.of Mounting Holes on Slide Unit | 2 |
| Retainer Material | Synthetic Resin |
| Bearing Material | Stainless Steel |
| Slide Unit Overall Length | 100 mm |
| Slide Unit Mounting Bolt Spacing | 60 mm |
| Stroke Length [Max] | 56 mm |
| Assembly Height | 10 mm |
| Weight | 0.176 LB |
| EAN or UPC | 4549557005299 |
