IKO International Inc.
BSPG2570SLT1
BSPG Series Stainless Steel Built-in Rack and Pinion Type Slide Unit
Item #111169661
- 18.4 mm Rail Width
- Stainless Steel Bearing Material
- BSPG Series
| Slide Unit Overall Length | 70 mm |
| Preload | Light |
| Series | BSPG |
| Dynamic Load Rating | 1120 N |
| Rail Width | 18.4 mm |
| Assembly Height | 10 mm |
| Retainer Material | Synthetic Resin |
| Retainer Type | Cage |
| Bearing Material | Stainless Steel |
| Stroke Length [Max] | 38 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 25 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Mounting Bolt Spacing | 45 mm |
| Static Load Rating | 717 N |
| Weight | 0.124 LB |
| EAN or UPC | 4549557005268 |
