IKO International Inc.
BSR1250SL
BSR Series Stainless Steel Endless Linear Motion Type Slide Unit
Item #116092616
- 9.8 mm Rail Width
- Stainless Steel Bearing Material
- BSR Series
| Dynamic Load Rating | 214 N |
| Rail Length | 50 mm |
| Nominal Size | 12 mm |
| Static Load Rating | 140 N |
| Type | Precision Linear Slide Unit |
| Rail Width | 9.8 mm |
| Overall Width | 12 mm |
| Slide Unit Overall Length | 50 mm |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Cage |
| Preload | Standard |
| Retainer Material | Synthetic Resin |
| Assembly Height | 4.5 mm |
| Bearing Material | Stainless Steel |
| Stroke Length [Max] | 33 mm |
| Series | BSR |
| Slide Unit Mounting Bolt Spacing | 15 mm |
| Weight | 0.018 LB |
| EAN or UPC | 4549557005350 |
