IKO International Inc.
BSR1550SL
BSR Series Stainless Steel Endless Linear Motion Type Slide Unit
Item #102687290
- 12.2 mm Rail Width
- Stainless Steel Bearing Material
- BSR Series
| Rail Width | 12.2 mm |
| Type | Precision Linear Slide Unit |
| Nominal Size | 15 mm |
| Dynamic Load Rating | 543 N |
| Rail Length | 50 mm |
| Static Load Rating | 311 N |
| Retainer Type | Cage |
| Assembly Height | 8 mm |
| Operating Temperature [Max] | 248 °F |
| Series | BSR |
| Retainer Material | Synthetic Resin |
| Overall Width | 15 mm |
| Preload | Standard |
| Bearing Material | Stainless Steel |
| Slide Unit Overall Length | 50 mm |
| Slide Unit Mounting Bolt Spacing | 24 mm |
| Stroke Length [Max] | 30 mm |
| Weight | 0.038 LB |
| EAN or UPC | 4549557005435 |
