IKO International Inc.
BSR2060SL
BSR Series Stainless Steel Endless Linear Motion Type Slide Unit
Item #116092628
- 16.8 mm Rail Width
- Stainless Steel Bearing Material
- BSR Series
| Rail Length | 60 mm |
| Dynamic Load Rating | 921 N |
| Nominal Size | 20 mm |
| Rail Width | 16.8 mm |
| Static Load Rating | 551 N |
| Type | Precision Linear Slide Unit |
| Slide Unit Overall Length | 60 mm |
| Slide Unit Mounting Bolt Spacing | 32 mm |
| Operating Temperature [Max] | 248 °F |
| Series | BSR |
| Bearing Material | Stainless Steel |
| Overall Width | 20 mm |
| Stroke Length [Max] | 32 mm |
| Retainer Type | Cage |
| Preload | Standard |
| Assembly Height | 10 mm |
| Retainer Material | Synthetic Resin |
| Weight | 0.076 LB |
| EAN or UPC | 4549557005510 |
