IKO International Inc.
BSR2570SL
BSR Series Stainless Steel Endless Linear Motion Type Slide Unit
Item #116092634
- 21.4 mm Rail Width
- Stainless Steel Bearing Material
- BSR Series
| Nominal Size | 25 mm |
| Rail Length | 70 mm |
| Rail Width | 21.4 mm |
| Static Load Rating | 772 N |
| Type | Precision Linear Slide Unit |
| Dynamic Load Rating | 1170 N |
| Slide Unit Overall Length | 70 mm |
| Retainer Type | Cage |
| Overall Width | 25 mm |
| Preload | Standard |
| Assembly Height | 10 mm |
| Operating Temperature [Max] | 248 °F |
| Stroke Length [Max] | 33 mm |
| Retainer Material | Synthetic Resin |
| Slide Unit Mounting Bolt Spacing | 42 mm |
| Series | BSR |
| Bearing Material | Stainless Steel |
| Weight | 0.118 LB |
| EAN or UPC | 4549557005572 |
