IKO International Inc.
BWU1230
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092641
- Stainless Steel Bearing Material
- BWU Series
| Retainer Material | Stainless Steel |
| Series | BWU |
| Slide Unit Overall Length | 30 mm |
| Retainer Type | Cage |
| Assembly Height | 4.5 mm |
| Static Load Rating | 635 N |
| Bearing Material | Stainless Steel |
| Overall Width | 12 mm |
| Dynamic Load Rating | 442 N |
| Stroke Length [Max] | 20 mm |
| Weight | 0.021 LB |
| EAN or UPC | 4549557005749 |
