- 17 mm Nominal Size
- 30 mm Rail Length
| Type | High Rigidity Precision Slide Unit |
| Static Load Rating | 1110 N |
| Dynamic Load Rating | 874 N |
| Nominal Size | 17 mm |
| Rail Length | 30 mm |
| Weight | 0.0 KG |
| Type | High Rigidity Precision Slide Unit |
| Static Load Rating | 1110 N |
| Dynamic Load Rating | 874 N |
| Nominal Size | 17 mm |
| Rail Length | 30 mm |
| Weight | 0.0 KG |