IKO International Inc.
BWU2575
BWU Series Stainless Steel Precision Linear Slide Unit
Item #110078358
- Stainless Steel Bearing Material
- BWU Series
| Slide Unit Overall Length | 75 mm |
| Retainer Material | Stainless Steel |
| Overall Width | 25 mm |
| Series | BWU |
| Dynamic Load Rating | 1760 N |
| Bearing Material | Stainless Steel |
| Static Load Rating | 3020 N |
| Stroke Length [Max] | 48 mm |
| Retainer Type | Cage |
| Assembly Height | 9 mm |
| Weight | 0.229 LB |
| EAN or UPC | 4549557005817 |
