IKO International Inc.
BWU3045
BWU Series Stainless Steel Precision Linear Slide Unit
Item #110242608
- Stainless Steel Bearing Material
- BWU Series
| Retainer Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Slide Unit Overall Length | 45 mm |
| Overall Width | 30 mm |
| Stroke Length [Max] | 29 mm |
| Series | BWU |
| Retainer Type | Cage |
| Dynamic Load Rating | 1920 N |
| Assembly Height | 12 mm |
| Static Load Rating | 2540 N |
| Weight | 5.0 LB |
| EAN or UPC | 4549557005831 |
