IKO International Inc.
BWU3060
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092645
- Stainless Steel Bearing Material
- BWU Series
| Dynamic Load Rating | 2490 N |
| Static Load Rating | 3670 N |
| Bearing Material | Stainless Steel |
| Stroke Length [Max] | 35 mm |
| Retainer Type | Cage |
| Assembly Height | 12 mm |
| Slide Unit Overall Length | 60 mm |
| Series | BWU |
| Overall Width | 30 mm |
| Retainer Material | Stainless Steel |
| Weight | 0.293 LB |
| EAN or UPC | 4549557005848 |
