IKO International Inc.
BWU4040
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092647
- Stainless Steel Bearing Material
- BWU Series
| Static Load Rating | 2210 N |
| Stroke Length [Max] | 31 mm |
| Dynamic Load Rating | 2040 N |
| Assembly Height | 14 mm |
| Overall Width | 40 mm |
| Retainer Material | Stainless Steel |
| Slide Unit Overall Length | 40 mm |
| Retainer Type | Cage |
| Bearing Material | Stainless Steel |
| Series | BWU |
| Weight | 0.299 LB |
| EAN or UPC | 4549557005879 |
