IKO International Inc.
BWU4060
BWU Series Stainless Steel Precision Linear Slide Unit
Item #115522008
- Stainless Steel Bearing Material
- BWU Series
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 3100 N |
| Retainer Type | Cage |
| Assembly Height | 14 mm |
| Series | BWU |
| Slide Unit Overall Length | 60 mm |
| Static Load Rating | 3970 N |
| Retainer Material | Stainless Steel |
| Stroke Length [Max] | 39 mm |
| Overall Width | 40 mm |
| Weight | 0.46 LB |
| EAN or UPC | 4549557005886 |
