IKO International Inc.
BWU4080
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092648
- Stainless Steel Bearing Material
- BWU Series
| Assembly Height | 14 mm |
| Static Load Rating | 5730 N |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 4010 N |
| Bearing Material | Stainless Steel |
| Slide Unit Overall Length | 80 mm |
| Series | BWU |
| Overall Width | 40 mm |
| Stroke Length [Max] | 47 mm |
| Retainer Type | Cage |
| Weight | 0.618 LB |
| EAN or UPC | 4549557005893 |
