IKO International Inc.
BWU60100
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092649
- Stainless Steel Bearing Material
- BWU Series
| Static Load Rating | 9960 N |
| Dynamic Load Rating | 7020 N |
| Assembly Height | 16 mm |
| Series | BWU |
| Bearing Material | Stainless Steel |
| Retainer Type | Cage |
| Slide Unit Overall Length | 100 mm |
| Stroke Length [Max] | 56 mm |
| Retainer Material | Stainless Steel |
| Overall Width | 60 mm |
| Weight | 1.313 LB |
| EAN or UPC | 4549557005930 |
