IKO International Inc.
BWU6060
BWU Series Stainless Steel Precision Linear Slide Unit
Item #105567459
- Stainless Steel Bearing Material
- BWU Series
| Bearing Material | Stainless Steel |
| Static Load Rating | 5690 N |
| Stroke Length [Max] | 34 mm |
| Slide Unit Overall Length | 60 mm |
| Assembly Height | 16 mm |
| Dynamic Load Rating | 4740 N |
| Retainer Type | Cage |
| Overall Width | 60 mm |
| Series | BWU |
| Retainer Material | Stainless Steel |
| Weight | 0.799 LB |
| EAN or UPC | 4549557005916 |
