IKO International Inc.
BWU610
BWU Series Stainless Steel Precision Linear Slide Unit
Item #116092650
- Stainless Steel Bearing Material
- BWU Series
| Bearing Material | Stainless Steel |
| Overall Width | 6 mm |
| Slide Unit Overall Length | 10 mm |
| Stroke Length [Max] | 3 mm |
| Assembly Height | 3.2 mm |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 154 N |
| Retainer Type | Cage |
| Static Load Rating | 181 N |
| Series | BWU |
| Weight | 0.002 LB |
| EAN or UPC | 4549557005671 |
