IKO International Inc.
BWU830
BWU Series Stainless Steel Precision Linear Slide Unit
Item #115578817
- Stainless Steel Bearing Material
- BWU Series
| Stroke Length [Max] | 20 mm |
| Assembly Height | 4 mm |
| Bearing Material | Stainless Steel |
| Series | BWU |
| Retainer Type | Cage |
| Slide Unit Overall Length | 30 mm |
| Static Load Rating | 635 N |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 442 N |
| Overall Width | 8 mm |
| Weight | 0.011 LB |
| EAN or UPC | 4549557005725 |
