IKO International Inc.
CRB10020UUC1
CRB Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103785286
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Row Type | Single-Crossed |
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Dynamic Load Rating | 39400 N |
| Bearing Material | High Carbon Chromium Bearing Steel |
| DMN (Grease) | 40000 |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 61100 N |
| Precision Class | JIS, Class 0 |
| Series | CRB |
| Rolling Element | JIS G 4805 (SUJ) |
| Relubricatable | No |
| Bearing Type | Crossed Roller Bearing |
| Retainer Type | Full Compliment |
| Operating Temperature [Max] | 230 °F |
| Overall Width | 20 mm |
| I.D. | 100 mm |
| O.D. | 150 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 320 rpm |
| Weight | 3.19 LB |
| EAN or UPC | 4549557016592 |
