IKO International Inc.
CRB12025C1
CRB Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103784926
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Bearing Type | Crossed Roller Bearing |
| DMN (Grease) | 50000 |
| Static Load Rating | 95400 N |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chromium Bearing Steel |
| Retainer Type | Full Compliment |
| Row Type | Single-Crossed |
| Operating Temperature [Max] | 248 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Series | CRB |
| DMN (Oil) | 75000 |
| Dynamic Load Rating | 59900 N |
| Precision Class | JIS, Class 0 |
| Internal Clearance | C1 |
| Seal Type | Open |
| Overall Width | 25 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 333 rpm |
| O.D. | 180 mm |
| Operating in Grease [Max] | 500 rpm |
| I.D. | 120 mm |
| Weight | 5.764 LB |
| EAN or UPC | 4549557016684 |
