- 250 mm Inside Diameter
- 355 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -4 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Retainer Type | Full Compliment |
| Relubricatable | Yes |
| Static Load Rating | 382000 N |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 248 °F |
| Dynamic Load Rating | 215000 N |
| Bearing Type | Crossed Roller Bearing |
| DMN (Oil) | 75000 |
| Material | High Carbon Chromium Bearing Steel |
| Series | CRB |
| Preload | T1 |
| DMN (Grease) | 50000 |
| Row Type | Single-Crossed |
| I.D. | 250 mm |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Overall Width | 40 mm |
| O.D. | 355 mm |
| Operating in Grease [Max] | 248 rpm |
| Operating in Oil [Max] | 165 rpm |
| Weight | 32.56 LB |
| EAN or UPC | 4549557017162 |

