IKO International Inc.
CRB30040T1
CRB Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #116092955
- 300 mm Inside Diameter
- 405 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Max] | 248 °F |
| DMN (Grease) | 50000 |
| Dynamic Load Rating | 235000 N |
| Preload | T1 |
| Row Type | Single-Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| DMN (Oil) | 75000 |
| Static Load Rating | 451000 N |
| Series | CRB |
| Rolling Element | JIS G 4805 (SUJ) |
| Retainer Type | Full Compliment |
| Bearing Type | Crossed Roller Bearing |
| Operating Temperature [Min] | -4 °F |
| Seal Type | Open |
| I.D. | 300 mm |
| Overall Width | 40 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Grease [Max] | 213 rpm |
| Operating in Oil [Max] | 142 rpm |
| O.D. | 405 mm |
| Weight | 37.84 LB |
| EAN or UPC | 4549557017254 |
