IKO International Inc.
CRB5013UUT1
CRB Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103785287
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Crossed Roller Bearing |
| Operating Temperature [Max] | 230 °F |
| DMN (Grease) | 40000 |
| Precision Class | JIS, Class 0 |
| Preload | T1 |
| Series | CRB |
| Static Load Rating | 18400 N |
| Rolling Element | JIS G 4805 (SUJ) |
| Row Type | Single-Crossed |
| Dynamic Load Rating | 14200 N |
| Operating Temperature [Min] | -4 °F |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | No |
| Retainer Type | Full Compliment |
| Operating in Oil [Max] | 615 rpm |
| I.D. | 50 mm |
| Overall Width | 13 mm |
| Seal Type | Double Seal |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 80 mm |
| Weight | 0.638 LB |
| EAN or UPC | 4549557016318 |
