- 700 mm Inside Diameter
- 1020 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Row Type | Single-Crossed |
| Internal Clearance | C1 |
| DMN (Oil) | 75000 |
| Relubricatable | Yes |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Series | CRB |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 1980000 N |
| DMN (Grease) | 50000 |
| Bearing Type | Crossed Roller Bearing |
| Rolling Element | JIS G 4805 (SUJ) |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 248 °F |
| Precision Class | JIS, Class 0 |
| Retainer Type | Full Compliment |
| Static Load Rating | 3820000 N |
| Operating in Oil [Max] | 58 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 1020 mm |
| Overall Width | 150 mm |
| I.D. | 700 mm |
| Operating in Grease [Max] | 87 rpm |
| Seal Type | Open |
| Weight | 1053.99 LB |
| EAN or UPC | 4549557017582 |

