IKO International Inc.
CRB8016UUC2
CRB Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103760520
- 80 mm Inside Diameter
- 120 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Crossed Roller Bearing |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Retainer Type | Full Compliment |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | No |
| Rolling Element | JIS G 4805 (SUJ) |
| Row Type | Single-Crossed |
| Operating Temperature [Min] | -4 °F |
| Internal Clearance | C2 |
| Static Load Rating | 37500 N |
| Dynamic Load Rating | 24300 N |
| Series | CRB |
| DMN (Grease) | 40000 |
| Operating Temperature [Max] | 230 °F |
| Operating in Oil [Max] | 400 rpm |
| O.D. | 120 mm |
| Seal Type | Double Seal |
| Overall Width | 16 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| I.D. | 80 mm |
| Weight | 1.628 LB |
| EAN or UPC | 4549557016486 |
