IKO International Inc.
CRBC10020UUC2
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103784536
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Relubricatable | No |
| Rolling Element | JIS G 4805 (SUJ) |
| Bearing Type | Crossed Roller Bearing |
| Retainer Type | Steel Cage |
| Static Load Rating | 45100 N |
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 31500 N |
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C2 |
| DMN (Grease) | 60000 |
| Row Type | Single-Crossed |
| Series | CRBC |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 150 mm |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 480 rpm |
| I.D. | 100 mm |
| Overall Width | 20 mm |
| Weight | 3.19 LB |
| EAN or UPC | 4549557018114 |
