- 150 mm Inside Diameter
- 230 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Row Type | Single-Crossed |
| Static Load Rating | 108000 N |
| Material | High Carbon Chromium Bearing Steel |
| Rolling Element | JIS G 4805 (SUJ) |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| DMN (Grease) | 60000 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 69200 N |
| Preload | T1 |
| Relubricatable | No |
| Retainer Type | Steel Cage |
| Bearing Type | Crossed Roller Bearing |
| Operating Temperature [Max] | 230 °F |
| Series | CRBC |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 316 rpm |
| Overall Width | 30 mm |
| I.D. | 150 mm |
| O.D. | 230 mm |
| Seal Type | Double Seal |
| Weight | 11.66 LB |
| EAN or UPC | 4549557018480 |

