- 250 mm Inside Diameter
- 330 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Static Load Rating | 136000 N |
| Operating Temperature [Max] | 248 °F |
| DMN (Oil) | 150000 |
| Bearing Type | Crossed Roller Bearing |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single-Crossed |
| DMN (Grease) | 75000 |
| Rolling Element | JIS G 4805 (SUJ) |
| Precision Class | JIS, Class 0 |
| Dynamic Load Rating | 67200 N |
| Series | CRBC |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Retainer Type | Steel Cage |
| Overall Width | 30 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Grease [Max] | 517 rpm |
| Operating in Oil [Max] | 259 rpm |
| Seal Type | Open |
| I.D. | 250 mm |
| O.D. | 330 mm |
| Weight | 17.82 LB |
| EAN or UPC | 4549557018619 |

