IKO International Inc.
CRBC30040C1
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #116093049
- 300 mm Inside Diameter
- 405 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Rolling Element | JIS G 4805 (SUJ) |
| Bearing Type | Crossed Roller Bearing |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Series | CRBC |
| Material | High Carbon Chromium Bearing Steel |
| Retainer Type | Steel Cage |
| Dynamic Load Rating | 194000 N |
| Row Type | Single-Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| DMN (Grease) | 75000 |
| Static Load Rating | 351000 N |
| Relubricatable | Yes |
| Internal Clearance | C1 |
| Precision Class | JIS, Class 0 |
| DMN (Oil) | 150000 |
| I.D. | 300 mm |
| Operating in Grease [Max] | 426 rpm |
| Seal Type | Open |
| Overall Width | 40 mm |
| O.D. | 405 mm |
| Operating in Oil [Max] | 213 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 37.84 LB |
| EAN or UPC | 4549557018732 |
