IKO International Inc.
CRBC3010UUC1
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103764974
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 3830 N |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Row Type | Single-Crossed |
| Series | CRBC |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Crossed Roller Bearing |
| DMN (Grease) | 60000 |
| Internal Clearance | C1 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 4130 N |
| Relubricatable | No |
| Retainer Type | Steel Cage |
| Operating Temperature [Max] | 230 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Overall Width | 10 mm |
| Operating in Oil [Max] | 1412 rpm |
| I.D. | 30 mm |
| O.D. | 55 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Double Seal |
| Weight | 0.264 LB |
| EAN or UPC | 4549557017711 |
