- 400 mm Inside Diameter
- 480 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 133000 N |
| Retainer Type | Steel Cage |
| Series | CRBC |
| Rolling Element | JIS G 4805 (SUJ) |
| Bearing Type | Crossed Roller Bearing |
| Row Type | Single-Crossed |
| Static Load Rating | 300000 N |
| Precision Class | JIS, Class 0 |
| Preload | T1 |
| DMN (Grease) | 75000 |
| Relubricatable | Yes |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| DMN (Oil) | 150000 |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| I.D. | 400 mm |
| O.D. | 480 mm |
| Operating in Grease [Max] | 341 rpm |
| Overall Width | 35 mm |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 170 rpm |
| Weight | 31.9 LB |
| EAN or UPC | 4549557018787 |

