IKO International Inc.
CRBC40040C1
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #116093055
- 400 mm Inside Diameter
- 510 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Material | High Carbon Chromium Bearing Steel |
| Row Type | Single-Crossed |
| Rolling Element | JIS G 4805 (SUJ) |
| Material | High Carbon Chromium Bearing Steel |
| DMN (Oil) | 150000 |
| DMN (Grease) | 75000 |
| Operating Temperature [Max] | 248 °F |
| Internal Clearance | C1 |
| Static Load Rating | 455000 N |
| Retainer Type | Steel Cage |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 222000 N |
| Relubricatable | Yes |
| Bearing Type | Crossed Roller Bearing |
| Series | CRBC |
| Precision Class | JIS, Class 0 |
| Operating in Grease [Max] | 330 rpm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Seal Type | Open |
| Operating in Oil [Max] | 165 rpm |
| I.D. | 400 mm |
| O.D. | 510 mm |
| Overall Width | 40 mm |
| Weight | 51.7 LB |
| EAN or UPC | 4549557018794 |
