IKO International Inc.
CRBC4010UUC2
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103784538
- 40 mm Inside Diameter
- 65 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 4280 N |
| Operating Temperature [Max] | 230 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Retainer Type | Steel Cage |
| Internal Clearance | C2 |
| DMN (Grease) | 60000 |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single-Crossed |
| Series | CRBC |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 5140 N |
| Relubricatable | No |
| Bearing Type | Crossed Roller Bearing |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 40 mm |
| Overall Width | 10 mm |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 1143 rpm |
| O.D. | 65 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 0.33 LB |
| EAN or UPC | 4549557017780 |
