- 600 mm Inside Diameter
- 780 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Class | JIS, Class 0 |
| Row Type | Single-Crossed |
| Bearing Type | Crossed Roller Bearing |
| Series | CRBC |
| Retainer Type | Steel Cage |
| Dynamic Load Rating | 591000 N |
| Operating Temperature [Max] | 248 °F |
| DMN (Oil) | 150000 |
| Static Load Rating | 1230000 N |
| Preload | T1 |
| Material | High Carbon Chromium Bearing Steel |
| Rolling Element | JIS G 4805 (SUJ) |
| DMN (Grease) | 75000 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Operating Temperature [Min] | -4 °F |
| Overall Width | 70 mm |
| Seal Type | Open |
| Operating in Oil [Max] | 109 rpm |
| I.D. | 600 mm |
| Operating in Grease [Max] | 217 rpm |
| O.D. | 780 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 224.4 LB |
| EAN or UPC | 4549557018992 |

