IKO International Inc.
CRBC7013UUC1
CRBC Series High Carbon Chromium Bearing Steel Standard Type Crossed Roller Bearing
Item #103761818
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Relubricatable | No |
| Dynamic Load Rating | 12300 N |
| Static Load Rating | 16700 N |
| Row Type | Single-Crossed |
| DMN (Grease) | 60000 |
| Bearing Type | Crossed Roller Bearing |
| Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C1 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Rolling Element | JIS G 4805 (SUJ) |
| Retainer Type | Steel Cage |
| Operating Temperature [Max] | 230 °F |
| Series | CRBC |
| I.D. | 70 mm |
| Overall Width | 13 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| O.D. | 100 mm |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 706 rpm |
| Weight | 0.836 LB |
| EAN or UPC | 4549557017957 |
