- 90 mm Inner Diameter
- 130 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Standard Type, With Cage/Sealed Type |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Weight | 1.782 LB |
| EAN or UPC | 4549557077517 |

