IKO International Inc.
CRBF108ATUUC1
CRBF Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #103785293
- 10 mm Inside Diameter
- 52 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Class | JIS, Class 0 |
| Rolling Element | JIS G 4805 (SUJ) |
| Dynamic Load Rating | 2910 N |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | No |
| Operating Temperature [Min] | -4 °F |
| DMN (Grease) | 60000 |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Static Load Rating | 2910 N |
| Retainer Type | POM Plastic Separator |
| Series | CRBF |
| Mounting Method | Holes |
| Internal Clearance | C1 |
| Operating Temperature [Max] | 230 °F |
| Row Type | Single-Crossed |
| Bearing Type | Crossed Roller Bearing |
| Overall Width | 8 mm |
| O.D. | 52 mm |
| I.D. | 10 mm |
| Seal Type | Double Seal |
| Operating in Oil [Max] | 1935 rpm |
| Bolt Size | Inner Ring Mounting Holes : 4-M3 Through, Outer Ring Mounting Holes : 6-3.4 Through 6.5 Counter Bore Depth 3.3 |
| Bolt Circle Inner Ring Dia. | 16 mm |
| Bolt Circle Outer Inner Ring Dia. | 42 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Weight | 0.264 LB |
| EAN or UPC | 4549557019203 |
