IKO International Inc.
CRBF2012ATUUT1
SUPERSEDED TO IKO_CRBFV2012ATUUT1, MTRL - 116093129
Item #101747824
- 20 mm Inner Diameter
- 70 mm Outer Diameter
- 12 mm Overall Width
| Dynamic Load Rating | 7600 N |
| Preload | T1 |
| Material | JIS G 4805 (SUJ) |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 8370 N |
| Mounting Method | Mounting Holes |
| Relubricatable | No |
| DMN (Grease) | 60000 |
| Rolling Element | JIS G 4805 (SUJ) |
| Operating Temperature [Max] | 230 °F |
| Operating Temperature [Min] | 4 °F |
| Bearing Type | Crossed Roller Bearing |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Row Type | Single - Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Series | CRBF |
| Retainer Type | POM Plastic Separator |
| Weight | 0.682 LB |
| EAN or UPC | 4549557019265 |
