IKO International Inc.
CRBF2512ATUUC1
SUPERSEDED TO IKO_CRBFV2512ATUUC1, MTRL - 116093131
Item #103761819
- 25 mm Inner Diameter
- 80 mm Outer Diameter
- 12 mm Overall Width
| Operating Temperature [Max] | 230 °F |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Series | CRBF |
| Relubricatable | No |
| Rolling Element | JIS G 4805 (SUJ) |
| Static Load Rating | 10600 N |
| Bearing Type | Crossed Roller Bearing |
| Material | JIS G 4805 (SUJ) |
| Row Type | Single - Crossed |
| Dynamic Load Rating | 8610 N |
| Operating Temperature [Min] | 4 °F |
| DMN (Grease) | 60000 |
| Mounting Method | Mounting Holes |
| Internal Clearance | C1 |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Retainer Type | POM Plastic Separator |
| Weight | 0.88 LB |
| EAN or UPC | 4549557019296 |
