IKO International Inc.
CRBF5515ATC1
SUPERSEDED TO IKO_CRBFV5515ATC1, MTRL - 116093135
Item #103792646
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 15 mm Overall Width
| DMN (Oil) | 150000 |
| Rolling Element | JIS G 4805 (SUJ) |
| Mounting Method | Mounting Holes |
| Relubricatable | Yes |
| Row Type | Single - Crossed |
| Internal Clearance | C1 |
| Retainer Type | POM Plastic Separator |
| DMN (Grease) | 75000 |
| Bearing Type | Crossed Roller Bearing |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Series | CRBF |
| Operating Temperature [Max] | 230 °F |
| Material | JIS G 4805 (SUJ) |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | 4 °F |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 27700 N |
| Dynamic Load Rating | 20100 N |
| Weight | 2.112 LB |
| EAN or UPC | 4549557019357 |
