IKO International Inc.
CRBF8022ATUUC1
SUPERSEDED TO IKO_CRBFV8022ATUUC1, MTRL - 115738441
Item #101660900
- 80 mm Inner Diameter
- 165 mm Outer Diameter
- 22 mm Overall Width
| Internal Clearance | C1 |
| Bearing Type | Crossed Roller Bearing |
| Material | JIS G 4805 (SUJ) |
| Row Type | Single - Crossed |
| Retainer Type | POM Plastic Separator |
| Relubricatable | No |
| Operating Temperature [Min] | 4 °F |
| Series | CRBF |
| DMN (Grease) | 60000 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 51100 N |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Static Load Rating | 72000 N |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 230 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Mounting Method | Mounting Holes |
| Weight | 5.786 LB |
