IKO International Inc.
CRBF9025ADUUT1
SUPERSEDED TO IKO_CRBFV9025ADUUT1, MTRL - 116093152
Item #115110375
- 90 mm Inner Diameter
- 210 mm Outer Diameter
- 25 mm Overall Width
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | POM Plastic Separator |
| Rolling Element | JIS G 4805 (SUJ) |
| Mounting Type | Counter Bored Mounting Holes in Opposite Direction |
| Row Type | Single - Crossed |
| Bearing Type | Crossed Roller Bearing |
| Static Load Rating | 108000 N |
| Series | CRBF |
| Material | JIS G 4805 (SUJ) |
| DMN (Grease) | 60000 |
| Dynamic Load Rating | 73400 N |
| Precision Class | JIS, Class 0 |
| Preload | T1 |
| Operating Temperature [Min] | 4 °F |
| Mounting Method | Mounting Holes |
| Relubricatable | No |
| Weight | 10.297 LB |
| EAN or UPC | 4549557019579 |
