IKO International Inc.
CRBFV11528ADT1
Mounting Holed Type High Rigidity Crossed Roller Bearings
Item #116093117
- 115 mm Inside Diameter
- 240 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Operating Temperature [Min] | -4 °F |
| DMN (Grease) | 75000 |
| Preload | T1 |
| Mounting Type | Counter Bored Mounting Holes in Opposite Direction |
| Rolling Element | JIS G 4805 (SUJ) |
| Series | CRBFV |
| Operating Temperature [Max] | 230 °F |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 138000 N |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | POM Plastic Separator |
| Bearing Type | Crossed Roller Bearing |
| DMN (Oil) | 150000 |
| Relubricatable | Yes |
| Row Type | Single-Crossed |
| Mounting Method | Holes |
| Dynamic Load Rating | 84300 N |
| O.D. | 240 mm |
| Bolt Circle Outer Inner Ring Dia. | 217 mm |
| Operating in Grease [Max] | 845 rpm |
| Bolt Size | Inner Ring Mounting Holes : 12-9 Through 14 Counter Bore Depth 13.5, Outer Ring Mounting Holes : 12-9 Through 14 Counter Bore Depth 13.5 |
| I.D. | 115 mm |
| Seal Type | Open |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Overall Width | 28 mm |
| Bolt Circle Inner Ring Dia. | 139 mm |
| Operating in Oil [Max] | 423 rpm |
| Weight | 14.619 LB |
| EAN or UPC | 4549557064920 |
