IKO International Inc.
CRBFV11528ATUUT1
CRBFV Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #116093124
- 115 mm Inside Diameter
- 240 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Mounting Method | Holes |
| Precision Class | JIS, Class 0 |
| Retainer Type | POM Plastic Separator |
| Material | High Carbon Chromium Bearing Steel |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Relubricatable | No |
| Row Type | Single-Crossed |
| Dynamic Load Rating | 84300 N |
| Operating Temperature [Max] | 230 °F |
| Static Load Rating | 138000 N |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Operating Temperature [Min] | -4 °F |
| Preload | T1 |
| Series | CRBFV |
| I.D. | 115 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Overall Width | 28 mm |
| Bolt Size | Inner Ring Mounting Holes : 12-M8 Through, Outer Ring Mounting Holes : 12-9 Through 14 Counter Bore Depth 13.5 |
| Bolt Circle Inner Ring Dia. | 139 mm |
| Bolt Circle Outer Inner Ring Dia. | 217 mm |
| Operating in Oil [Max] | 338 rpm |
| O.D. | 240 mm |
| Seal Type | Double Seal |
| Weight | 15.016 LB |
| EAN or UPC | 4549557064999 |
