- 20 mm Inside Diameter
- 70 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Retainer Type | POM Plastic Separator |
| Material | High Carbon Chromium Bearing Steel |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Preload | T1 |
| Mounting Method | Holes |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 7600 N |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 230 °F |
| Relubricatable | No |
| Static Load Rating | 8370 N |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Row Type | Single-Crossed |
| Series | CRBFV |
| I.D. | 20 mm |
| Bolt Size | Inner Ring Mounting Holes : 6-M3 Through , Outer Ring Mounting Holes : 6-3.4 Through 6.5 Counter Bore Depth 3.3 |
| Seal Type | Double Seal |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Operating in Oil [Max] | 1333 rpm |
| Bolt Circle Inner Ring Dia. | 28 mm |
| Bolt Circle Outer Inner Ring Dia. | 57 mm |
| O.D. | 70 mm |
| Overall Width | 12 mm |
| Weight | 0.682 LB |
| EAN or UPC | 4549557065057 |

