IKO International Inc.
CRBFV3515ATC1
CRBFV Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #116093133
- 35 mm Inside Diameter
- 95 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Internal Clearance | C1 |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Mounting Method | Holes |
| Relubricatable | Yes |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | POM Plastic Separator |
| Series | CRBFV |
| Dynamic Load Rating | 17300 N |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 230 °F |
| Row Type | Single-Crossed |
| Static Load Rating | 20900 N |
| Bolt Size | Inner Ring Mounting Holes : 8-M4 Through , Outer Ring Mounting Holes : 8-4.5 Through 8 Counter Bore Depth 4.4 |
| Operating in Oil [Max] | 1154 rpm |
| I.D. | 35 mm |
| O.D. | 95 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Overall Width | 15 mm |
| Operating in Grease [Max] | 2308 rpm |
| Seal Type | Open |
| Bolt Circle Outer Inner Ring Dia. | 67 mm |
| Bolt Circle Inner Ring Dia. | 35 mm |
| Weight | 1.455 LB |
| EAN or UPC | 4549557065101 |
