IKO International Inc.
CRBFV5515ATUUT1
CRBFV Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #115831927
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | POM Plastic Separator |
| Series | CRBFV |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 20100 N |
| Operating Temperature [Max] | 230 °F |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Preload | T1 |
| Static Load Rating | 27700 N |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Mounting Method | Holes |
| Relubricatable | No |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Row Type | Single-Crossed |
| Seal Type | Double Seal |
| Bolt Size | Inner Ring Mounting Holes : 8-M5 Through , Outer Ring Mounting Holes : 8-5.5 Through 9.5 Counter Bore Depth 5.4 |
| Bolt Circle Outer Inner Ring Dia. | 105 mm |
| O.D. | 120 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Bolt Circle Inner Ring Dia. | 65 mm |
| Operating in Oil [Max] | 686 rpm |
| I.D. | 55 mm |
| Overall Width | 15 mm |
| Weight | 2.117 LB |
| EAN or UPC | 4549557065170 |
