IKO International Inc.
CRBFV8022AT1
CRBFV Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #116093142
- 80 mm Inside Diameter
- 165 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Row Type | Single-Crossed |
| Material | High Carbon Chromium Bearing Steel |
| Series | CRBFV |
| Mounting Method | Holes |
| Relubricatable | Yes |
| Mounting Type | Counter Bored Mounting Holes in Same Direction |
| Dynamic Load Rating | 51100 N |
| Preload | T1 |
| Operating Temperature [Max] | 230 °F |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Retainer Type | POM Plastic Separator |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 72000 N |
| Bolt Circle Inner Ring Dia. | 97 mm |
| Overall Width | 22 mm |
| O.D. | 165 mm |
| Operating in Oil [Max] | 612 rpm |
| Operating in Grease [Max] | 1224 rpm |
| Seal Type | Open |
| Bolt Size | Inner Ring Mounting Holes : 10-5.5 Through 9.5 Counter Bore Depth 5.4, Outer Ring Mounting Holes : 10-5.5 Through 9.5 Counter Bore Depth 5.4 |
| I.D. | 80 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| Bolt Circle Outer Inner Ring Dia. | 148 mm |
| Weight | 5.733 LB |
| EAN or UPC | 4549557065231 |
