IKO International Inc.
CRBFV9025ATT1
CRBFV Series High Carbon Chromium Bearing Steel Mounting Holed Type Crossed Roller Bearing
Item #116093155
- 90 mm Inside Diameter
- 210 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Preload | T1 |
| Retainer Type | POM Plastic Separator |
| Mounting Type | Female Threaded Mounting Holes on Inner Ring |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 108000 N |
| Series | CRBFV |
| Row Type | Single-Crossed |
| Type | Mounted Holed Type High Rigidity With Separator, Sealed Type |
| Dynamic Load Rating | 73400 N |
| Mounting Method | Holes |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 230 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| O.D. | 210 mm |
| Operating in Oil [Max] | 500 rpm |
| Overall Width | 25 mm |
| Operating in Grease [Max] | 1000 rpm |
| Bolt Circle Outer Inner Ring Dia. | 187 mm |
| Rolling Element Material | JIS G 4805 (SUJ) |
| I.D. | 90 mm |
| Bolt Size | Inner Ring Mounting Holes : 12-M8 Through, Outer Ring Mounting Holes : 12-9 Through 14 Counter Bore Depth 12 |
| Seal Type | Open |
| Bolt Circle Inner Ring Dia. | 112 mm |
| Weight | 10.65 LB |
| EAN or UPC | 4549557065378 |
