IKO International Inc.
CRBH10020AUUT1
SUPERSEDED TO IKO_CRBHV10020AUUT1, MTRL - 116093177
Item #102157732
- 100 mm Inner Diameter
- 150 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Type | High Rigidity Open Type/With Separator, Sealed |
| Weight | 3.19 LB |
| EAN or UPC | 4549557020247 |
